Panel For Enclosure, 36" x 30", N Series, Carbon Steel

Item #: 1530469

Cat #: BP3630CD

UPC: 785928401503

Company wide:
0 in stock
Documents & Guides
Disconnect mounting back plate to compliment our enclosures.

Overview

Disconnect mounting back plate to compliment our enclosures.

Disconnect mounting back plate to compliment our enclosures.

Also known as: 785928401503, BP3630CD, STBBP3630CD

Specifications

Width: 30 in
Material: Carbon Steel
Height: 36 in
Width: 30 in
Height: 36 in
Material: Carbon Steel