Panel For Enclosure, 30" x 24", N Series, Carbon Steel

Item #: 1530467

Cat #: BP3024CD

UPC: 785928401404

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 30" x 24", N Series, Carbon Steel

Overview

Panel For Enclosure, 30" x 24", N Series, Carbon Steel

Disconnect mounting back plate to compliment our enclosures.

Also known as: 785928401404, BP3024CD, STBBP3024CD

Specifications

Width: 24 in
Height: 30 in
Material: Carbon Steel
Width: 24 in
Material: Carbon Steel
Height: 30 in