Panel For Enclosure, 24" x 24", N Series, Carbon Steel

Item #: 1530466

Cat #: BP2424CS

UPC: 785928401329

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 24" x 24", N Series, Carbon Steel

Overview

Panel For Enclosure, 24" x 24", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928401329, BP2424CS, STBBP2424CS

Specifications

Width: 24 in
Height: 24 in
Material: Carbon Steel
Width: 24 in
Material: Carbon Steel
Height: 24 in