Panel For Enclosure, 24" x 12", N Series, Carbon Steel

Item #: 1530464

Cat #: BP2412CD

UPC: 785928401206

Company wide:
0 in stock
Documents & Guides
Disconnect mounting back plate to compliment our enclosures.

Overview

Disconnect mounting back plate to compliment our enclosures.

Disconnect mounting back plate to compliment our enclosures.

Also known as: 785928401206, BP2412CD, STBBP2412CD

Specifications

Width: 12 in
Height: 24 in
Material: Carbon Steel
Width: 12 in
Material: Carbon Steel
Height: 24 in