Panel For Enclosure, 24" x 12", N Series, Aluminum

Item #: 1530463

Cat #: BP2412AL

UPC: 785928401213

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 24" x 12", N Series, Aluminum

Overview

Panel For Enclosure, 24" x 12", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928401213, BP2412AL, STBBP2412AL

Specifications

Width: 12 in
Height: 24 in
Material: Aluminum
Width: 12 in
Material: Aluminum
Height: 24 in