Panel For Enclosure, 20" x 20", N Series, Aluminum

Item #: 1530462

Cat #: BP2020AL

UPC: 785928401152

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 20" x 20", N Series, Aluminum

Overview

Panel For Enclosure, 20" x 20", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928401152, BP2020AL, STBBP2020AL

Specifications

Height: 20 in
Width: 20 in
Material: Aluminum
Height: 20 in
Material: Aluminum
Width: 20 in