Panel For Enclosure, 20" x 16", N Series, Carbon Steel

Item #: 1530461

Cat #: BP2016CS

UPC: 785928401121

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 20" x 16", N Series, Carbon Steel

Overview

Panel For Enclosure, 20" x 16", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928401121, BP2016CS, STBBP2016CS

Specifications

Height: 20 in
Width: 16 in
Material: Carbon Steel
Height: 20 in
Material: Carbon Steel
Width: 16 in