Panel For Enclosure, 20" x 16", N Series, Carbon Steel

Item #: 1530460

Cat #: BP2016CD

UPC: 785928401107

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 20" x 16", N Series, Carbon Steel

Overview

Panel For Enclosure, 20" x 16", N Series, Carbon Steel

Disconnect mounting back plate to compliment our enclosures.

Also known as: 785928401107, BP2016CD, STBBP2016CD

Specifications

Height: 20 in
Width: 16 in
Material: Carbon Steel
Height: 20 in
Material: Carbon Steel
Width: 16 in