Panel For Enclosure, 18" x 16", N Series, Fiber Glass

Item #: 1530459

Cat #: BP1816FG

UPC: 785928218804

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 18" x 16", N Series, Fiber Glass

Overview

Panel For Enclosure, 18" x 16", N Series, Fiber Glass

Fiberglass mounting back plate to compliment our enclosures.

Also known as: 785928218804, BP1816FG, STBBP1816FG

Specifications

Height: 18 in
Material: Fiberglass
Width: 16 in
Height: 18 in
Width: 16 in
Material: Fiberglass