Panel For Enclosure, 18" x 16", N Series, Carbon Steel

Item #: 1530458

Cat #: BP1816CS

UPC: 785928905537

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 18" x 16", N Series, Carbon Steel

Overview

Panel For Enclosure, 18" x 16", N Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928905537, BP1816CS, STBBP1816CS

Specifications

Height: 18 in
Width: 16 in
Material: Carbon Steel
Height: 18 in
Material: Carbon Steel
Width: 16 in