Panel For Enclosure, 16" x 14", N Series, Fiber Glass

Item #: 1530457

Cat #: BP1614FG

UPC: 785928218705

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 16" x 14", N Series, Fiber Glass

Overview

Panel For Enclosure, 16" x 14", N Series, Fiber Glass

Fiberglass mounting back plate to compliment our enclosures.

Also known as: 785928218705, BP1614FG, STBBP1614FG

Specifications

Height: 16 in
Width: 14 in
Material: Fiberglass
Height: 16 in
Material: Fiberglass
Width: 14 in