Panel For Enclosure, 16" x 10", N Series, Aluminum

Item #: 1530456

Cat #: BP1610AL

UPC: 785928401015

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 16" x 10", N Series, Aluminum

Overview

Panel For Enclosure, 16" x 10", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928401015, BP1610AL, STBBP1610AL

Specifications

Height: 16 in
Width: 10 in
Material: Aluminum
Height: 16 in
Material: Aluminum
Width: 10 in