Panel For Enclosure, 14" x 12", N Series, Fiber Glass

Item #: 1530453

Cat #: BP1412FG

UPC: 785928218606

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 14" x 12", N Series, Fiber Glass

Overview

Panel For Enclosure, 14" x 12", N Series, Fiber Glass

Fiberglass mounting back plate to compliment our enclosures.

Also known as: 785928218606, BP1412FG, STBBP1412FG

Specifications

Width: 12 in
Material: Fiberglass
Height: 14 in
Width: 12 in
Height: 14 in
Material: Fiberglass