Panel For Enclosure, 14" x 7", N Series, Fiber Glass

Item #: 1530452

Cat #: BP1407FG

UPC: 785928218552

Company wide:
0 in stock
Documents & Guides
Back Panel For Enclosure, 14" x 7", N Series, Fiber Glass

Overview

Back Panel For Enclosure, 14" x 7", N Series, Fiber Glass

Fiberglass mounting back plate to compliment our enclosures.

Also known as: 785928218552, BP1407FG, STBBP1407FG

Specifications

Width: 7 in
Material: Fiberglass
Height: 14 in
Width: 7 in
Height: 14 in
Material: Fiberglass