Panel For Enclosure, 14" x 7", N Series, Aluminum

Item #: 1530451

Cat #: BP1407AL

UPC: 785928215551

Company wide:
0 in stock
Documents & Guides
Back Panel For Enclosure, 14" x 7", N Series, Aluminum

Overview

Back Panel For Enclosure, 14" x 7", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928215551, BP1407AL, STBBP1407AL

Specifications

Width: 7 in
Height: 14 in
Material: Aluminum
Width: 7 in
Material: Aluminum
Height: 14 in