Panel For Enclosure, 12" x 12", N Series, Fiber Glass

Item #: 1530450

Cat #: BP1212FG

UPC: 785928219207

Company wide:
0 in stock
Documents & Guides
Back Panel For Enclosure, 12" x 12", N Series, Fiber Glass

Overview

Back Panel For Enclosure, 12" x 12", N Series, Fiber Glass

Fiberglass mounting back plate to compliment our enclosures.

Also known as: 785928219207, BP1212FG, STBBP1212FG

Specifications

Height: 12 in
Width: 12 in
Material: Fiberglass
Height: 12 in
Material: Fiberglass
Width: 12 in