Panel For Enclosure, 10" x 8", N Series, Fiber Glass

Item #: 1530448

Cat #: BP108FG

UPC: 785928218408

Company wide:
0 in stock
Documents & Guides
Back Panel For Enclosure, 10" x 8", N Series, Fiber Glass

Overview

Back Panel For Enclosure, 10" x 8", N Series, Fiber Glass

Fiberglass mounting back plate to compliment our enclosures.

Also known as: 785928218408, BP108FG, STBBP108FG

Specifications

Width: 8 in
Material: Fiberglass
Height: 10 in
Width: 8 in
Height: 10 in
Material: Fiberglass