6 Pack Screws, 0.75" x 0.5" , Stainless Steel

Item #: 1530444

Cat #: 6PKBPN

UPC: 785928006968

Company wide:
0 in stock
Documents & Guides
6 Pack Screws, 0.75" x 0.5" , Stainless Steel

Overview

6 Pack Screws, 0.75" x 0.5" , Stainless Steel

Accessory pack of back panel screws for Wallmount & Control Tower.

Also known as: 785928006968, 6PKBPN, STB6PKBPN

Specifications

Width: 0.500 in
Material: Stainless Steel
Height: 0.750 in
Width: 0.500 in
Height: 0.750 in
Material: Stainless Steel