Power Defense Molded Case Circuit Breaker, 3P, 800A

Item #: 1530266

Cat #: PDG43M0800TFAN

UPC: 786679416259

$ 3792.45 EA
Company wide:
20 in stock
Documents & Guides
Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 4, Three Pole, 800A, 65kA/480V, T-M (Fxd-Adj) TU, No Terminals

Overview

Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 4, Three Pole, 800A, 65kA/480V, T-M (Fxd-Adj) TU, No Terminals
Also known as: 786679416259, PDG43M0800TFAN, CUTPDG43M0800TFAN

Specifications

Poles: 3
Amps: 800
Poles: 3
Amps: 800