inductive sensor, XS6, M12, L62 mm, brass, Sensing 4 mm, 12-48 VDC

Item #: 1530099

Cat #: XS612B1PAM12

UPC: 389110146298

Company wide:
0 in stock
inductive sensor, XS6, M12, L62 mm, brass, Sensing 4 mm, 12 - 48 VDC

Overview

inductive sensor, XS6, M12, L62 mm, brass, Sensing 4 mm, 12 - 48 VDC

XS inductive proximity sensors are for noncontact sensing of metal objects up to 60 mm. These inductive proximity sensors are available in standard M8, M12, M18, M30 cylindrical housings with either short or long bodies. Standard cubic, rectangular and flat forms are also available. XS inductive proximity sensors are available in a wide variety of VAC and VDC power supply voltages. Proximity sensors can be used in the assembly machines, robotics, machine tools, machining, packaging, materials handling, conveying, and food and beverage industries. These proximity sensors comply with international standards including CE, UL, CSA, CCC, CTick, and TÛV. They also meet the top international quality IP69K requirements. It has 4 LED viewports for easy sensor status viewing, setup and troubleshooting. IP65, IP67 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It is CSA, UL certified.

Also known as: 389110146298, XS612B1PAM12, TELXS612B1PAM12

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Poles: 1
Diameter: 62 mm
Standards: California Proposition 65
Volts DC Range: 12 - 48
Type: Inductive, Proximity Switch
Poles: 1
Standards: California Proposition 65
Mounting: Panel
Diameter: 62 mm
Volts DC Range: 12 - 48