Transformer, Dry Type, 500 kVA, DOE 2016, General Purpose, 480D - 208Y/120VAC, 150C Rise

Item #: 1530097

Cat #: V48M28T5516Q

UPC: 786680229473

$ 63355.88 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 500 kVA, DOE 2016, Efficient, General Purpose Ventilated, 480 Volt Delta, Primary, 208Y/120 Volt, Secondary,150C rise, Al Q

Overview

Transformer, Dry Type, 500 kVA, DOE 2016, Efficient, General Purpose Ventilated, 480 Volt Delta, Primary, 208Y/120 Volt, Secondary,150C rise, Al Q

Eaton’s types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are of the two-winding type, self-cooled, and are available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA

Also known as: 786680229473, V48M28T5516Q, CUTV48M28T5516Q

Specifications

Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 500kVA
Primary Voltage: 480
Volt Amps: 500kVA
Secondary Voltage: 120/208Y