Flexvolt® 60V Max* Cordless Pipe Threader Kit, DH

Item #: 1529810

Cat #: DCE700X2K

UPC: 885911635059

Company wide:
0 in stock
Documents & Guides
Flexvolt® 60V Max* Cordless Pipe Threader Kit With Die Heads, Threads ½ in. – 2 in. Black Iron Pipe, Rigid Conduit, 1400 Watts, RPM: (Forward/Reverse): 30 RPM/ 40 RPM, Compatible with RIDGID® 12R** Style Die Heads, Includes: (1) DCE700 FLEXVOLT® 60V MAX* Pipe Threader (1) Pipe Clamp (2) FLEXVOLT® 20V/60V MAX* 9.0 Ah Glass-Filled Nylon Batteries(1) DCB118 20V/60V MAX* Fast Charger(1) Hard Carry Case (1) Soft Bag (6) Die Heads Complete W/ High Speed Steel Dies: 1/2 in. (12.7 mm), 3/4 in. (19.1 mm) , 1 in. (25.4 mm), 1-1/4 in. (31.8 mm), 1-1/2 in. (38.1 mm), 2 in. (50.8 mm)

Overview

Flexvolt® 60V Max* Cordless Pipe Threader Kit With Die Heads, Threads ½ in. – 2 in. Black Iron Pipe, Rigid Conduit, 1400 Watts, RPM: (Forward/Reverse): 30 RPM/ 40 RPM, Compatible with RIDGID® 12R** Style Die Heads, Includes: (1) DCE700 FLEXVOLT® 60V MAX* Pipe Threader (1) Pipe Clamp (2) FLEXVOLT® 20V/60V MAX* 9.0 Ah Glass-Filled Nylon Batteries(1) DCB118 20V/60V MAX* Fast Charger(1) Hard Carry Case (1) Soft Bag (6) Die Heads Complete W/ High Speed Steel Dies: 1/2 in. (12.7 mm), 3/4 in. (19.1 mm) , 1 in. (25.4 mm), 1-1/4 in. (31.8 mm), 1-1/2 in. (38.1 mm), 2 in. (50.8 mm)

The FLEXVOLT® 60V MAX* Pipe Threader can thread ½” – 2” black iron pipe, rigid conduit, and more. It comes with an oil-resistant glass-filled nylon battery to protect it from cutting oils used to complete threads and is housed in a latched and sealed battery box. Equipped with the E-Clutch® System, that senses the motion of the tool and shuts down if necessary in bind-up situations. This kit also includes a patent pending pipe clamp with a depth gauge, for quick set up, and a die arm that can be used to start the threads without direct contact to the spinning die head. This tool is Tool Connect™ Tag-Ready™ (Tool Connect Tag sold separately). The DCE700 Pipe Threader is also compatible with RIDGID® 12R** style die heads.

Also known as: 885911635059, DCE700X2K, DEWDCE700X2K

Specifications

Volts AC: 60
Type: Pipe Threader
Volts AC: 60
Type: Pipe Threader