Switch, Line Isolation, 60A, 3P, 600VAC, Fusible, NEMA 12/3R, Voltage Tester/Indicator

Item #: 1529024

Cat #: OLI362FDJB-00VT

UPC: 786689211394

$ 8934.12 EA
Company wide:
0 in stock
Documents & Guides
Switch, OEM Line Isolation, 60 Amp, 3-Pole, 600 Volt AC Fusible(J), NEMA Type 12/3R - Includes Both Voltage Indicator and Voltage Tester on LINE and LOAD Side

Overview

Switch, OEM Line Isolation, 60 Amp, 3-Pole, 600 Volt AC Fusible(J), NEMA Type 12/3R - Includes Both Voltage Indicator and Voltage Tester on LINE and LOAD Side

Eaton’s OEM Line Isolation (OLI) switch provides an external disconnecting means for industrial control panels, allowing an operator to access the control panel without exposure to the line-side voltage. This results in enhanced safety and allows for reduced PPE, as well as improves worker dexterity and mobility.

Also known as: 786689211394, OLI362FDJB-00VT, CUTOLI362FDJB00VT

Specifications

Poles: 3
Class: J
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12
Class: J
Amps: 60