5mA GFCI, 2P, 60A, 120/240V, 10KAIC, Pigtail Neutral

Item #: 1528913

Cat #: CHN260GF

UPC: 786689217297

$ 247.79 EA
Company wide:
2 in stock
Documents & Guides
5mA GFCI, 2 Pole, 60 Amp, 120/240V, 10KAIC, Pigtail Neutral

Overview

5mA GFCI, 2 Pole, 60 Amp, 120/240V, 10KAIC, Pigtail Neutral
Also known as: 786689217297, CHN260GF, CUTCHN260GF

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 60
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 60