1
more

Liquidtight Connector, 3/4", 90°, Malleable Iron/Zinc
Item #: 0152866
Cat #: ST9075
UPC: 781381680158
$ 16.90 EA
Company wide:
585
in stock
Documents & Guides
Liquidtight Connector, 3/4 Inch, 90°, Malleable Iron With Zinc Chromate Finish, For Use With Metallic Liquidtight Conduit
Overview
Liquidtight Connector, 3/4 Inch, 90°, Malleable Iron With Zinc Chromate Finish, For Use With Metallic Liquidtight Conduit
Appleton and O-Z/Gedney by Emerson offer a complete range of liquidtight and vibration-proof connectors that are ideal for wet, challenging locations and suitable for use in Class I, Division 2 and other hazardous locations. With multiple sizes and options, they’re ideally suited for OEM applications, including petroleum machinery, machine shop equipment, conveyors, packaging and more. Appleton and O-Z/Gedney liquidtight connectors by Emerson assemble quickly and easily offering superior protection, quality and versatility for the long haul.
Also known as: 781381680158, ST9075, APPST9075
Features & Benefits
- Compact design – clean OEM look
- Seals out water, oil, dirt, dust and fumes
- Distinct ferrule threads – pull-out is four times greater than UL requirements
- Crimpable ferrule – secure mechanical and liquidtight connection with positive fitting-to-conduit grounding
- Now includes KO sealing ring with locknut
- Suitable for wet locations
- Three-piece design (body, nut and ferrule) for 25% faster installation vs. competitive products
- Bar stock steel or cast malleable iron – built-in durability
Specifications
| Material: | Malleable Iron |
| Diameter: | 3/4 in |
| Material: | Malleable Iron |
| Diameter: | 3/4 in |