Power Defense MC Breaker, 3P, 70A, 65kA/480V

Item #: 1528532

Cat #: PDG13M0070TFFJ

UPC: 786679270851

$ 877.53 EA
Company wide:
0 in stock
Documents & Guides
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 70A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)

Overview

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 70A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)
Also known as: 786679270851, PDG13M0070TFFJ, CUTPDG13M0070TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 70
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 70
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600