Power Defense MC Breaker, 3P, 40A, 65kA/480V

Item #: 1528524

Cat #: PDG13M0040TFFJ

UPC: 786679234471

$ 807.56 EA
Company wide:
0 in stock
Documents & Guides
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, ThreePole, 40A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)

Overview

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, ThreePole, 40A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)
Also known as: 786679234471, PDG13M0040TFFJ, CUTPDG13M0040TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 40
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 40
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600