Breaker, Molded Case, Power Defense, 50A, 35kAIC @ 480VAC, Frame 1, Globally Rated

Item #: 1528466

Cat #: PDG13G0050TFFJ

UPC: 786679283691

$ 544.44 EA
Company wide:
21 in stock
Documents & Guides
Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, 3-Pole, 50 Amp, 600 Volt AC Rated, 35 kAIC @ 480 Volt AC, T-M (Fxd-Fxd) TU, Standard Line & Load (PDG1X3T125)

Overview

Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, 3-Pole, 50 Amp, 600 Volt AC Rated, 35 kAIC @ 480 Volt AC, T-M (Fxd-Fxd) TU, Standard Line & Load (PDG1X3T125)

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679283691, PDG13G0050TFFJ, CUTPDG13G0050TFFJ

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Volts AC: 600
Amps: 50
Interrupt Rating AC: 18 kA
Mounting: Panel
Type: Breaker; Molded Case
Amps: 50
Poles: 3
Volts AC: 600
Interrupt Rating AC: 18 kA