1
more

Breaker, Molded Case, Power Defense, 30A, 480VAC, 3P, Global Frame
Item #: 1528457
Cat #: PDG13G0030TFFJ
UPC: 786679318331
$ 508.82 EA
Company wide:
22
in stock
Documents & Guides
Breaker, Molded Case, Power Defense, Globally Rated, Frame 1, 3-Pole, 30 Amp, 35kA @ 480 Volt AC, T-M (Fxd-Fxd) TU, Standard Line & Load (PDG1X3T125)
Overview
Breaker, Molded Case, Power Defense, Globally Rated, Frame 1, 3-Pole, 30 Amp, 35kA @ 480 Volt AC, T-M (Fxd-Fxd) TU, Standard Line & Load (PDG1X3T125)
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Also known as: 786679318331, PDG13G0030TFFJ, CUTPDG13G0030TFFJ
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 30 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 18 kA |
| Mounting: | Panel |
| Amps: | 30 |
| Interrupt Rating AC: | 18 kA |
| Poles: | 3 |
| Volts AC: | 600 |