POWER DEFENSE PDG1 3P 35KA/480V

Item #: 1528453

Cat #: PDG13G0020TFFJ

UPC: 786679318959

$ 544.44 EA
Company wide:
2 in stock
Documents & Guides
POWER DEFENSE PDG1 3P 35KA/480V

Overview

POWER DEFENSE PDG1 3P 35KA/480V
Also known as: 786679318959, PDG13G0020TFFJ, CUTPDG13G0020TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 20
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 20
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600