Power Defense MC Breaker, 3P, 125A, 25kA/480V

Item #: 1528447

Cat #: PDG13F0125TFFJ

UPC: 786679275238

$ 867.75 EA
Company wide:
0 in stock
Documents & Guides
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, ThreePole, 125A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)

Overview

Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, ThreePole, 125A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)
Also known as: 786679275238, PDG13F0125TFFJ, CUTPDG13F0125TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 600
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 125
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 600