Molded Case, Breaker, Power Defense, 3P, 50A, 480VAC, Frame 1, 25kAIC, Thermal Magnetic

Item #: 1528436

Cat #: PDG13F0050TFFJ

UPC: 786679210567

$ 517.86 EA
Company wide:
1 in stock
Documents & Guides
Molded Case, Breaker, Power Defense, Globally Rated, Frame 1, 3-Pole, 50 Amp, 25 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Line and Load

Overview

Molded Case, Breaker, Power Defense, Globally Rated, Frame 1, 3-Pole, 50 Amp, 25 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Line and Load

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679210567, PDG13F0050TFFJ, CUTPDG13F0050TFFJ

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Volts AC: 600
Amps: 50
Interrupt Rating AC: 25 kA
Mounting: Panel
Type: Breaker; Molded Case
Amps: 50
Poles: 3
Volts AC: 600
Interrupt Rating AC: 25 kA