Power Defense MC Breaker, 3P, 45A, 25kA/480V

Item #: 1528434

Cat #: PDG13F0045TFFJ

UPC: 786679285718

$ 517.86 EA
Company wide:
22 in stock
Documents & Guides
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, ThreePole, 45 Amp, 25kA/480 Volt AC, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)

Overview

Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, ThreePole, 45 Amp, 25kA/480 Volt AC, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679285718, PDG13F0045TFFJ, CUTPDG13F0045TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 45
Volts AC: 600
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 45
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 600