Power Defense MC Breaker, 3P, 25A, 25kA/480V

Item #: 1528427

Cat #: PDG13F0025TFFJ

UPC: 786679276228

$ 517.86 EA
Company wide:
31 in stock
Documents & Guides
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, ThreePole, 25A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)

Overview

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, ThreePole, 25A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679276228, PDG13F0025TFFJ, CUTPDG13F0025TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 25
Volts AC: 600
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 25
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 600