Breaker, Molded Case, Power Defense, 15A, 2P, 480VAC, Thermal-Magnetic

Item #: 1528243

Cat #: PDG12C0015TFFJ

UPC: 786679279823

$ 328.91 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Power Defense, Globally Rated, Frame 1, 2-Pole, 15 Amp, 18 kAIC @ 480 Volt AC, Thermal-Magnetic, Standard Line and Load

Overview

Breaker, Molded Case, Power Defense, Globally Rated, Frame 1, 2-Pole, 15 Amp, 18 kAIC @ 480 Volt AC, Thermal-Magnetic, Standard Line and Load

When Power Defense MCCBs safeguard your structure’s power system, you are getting the latest protection technology, engineered for the future: Industry 4.0 features such as built-in communications, advanced energy metering, and algorithms that notify you when your circuit breaker needs maintenance; zone selective interlock technology that clears faults quickly and locally, preventing propagation into your system; ArcFlash reduction options that help protect your people with the fastest tripping speed technology. Not to mention Eaton’s best-in-class support and service. You are freeing yourself and your customers from concerns, and gaining the sort of assurance that allows your people to move and plan with confidence. That’s why our defense is your best offense.

Also known as: 786679279823, PDG12C0015TFFJ, CUTPDG12C0015TFFJ

Specifications

Volts AC: 480
Poles: 2
Type: Breaker; Molded Case
Amps: 15
Interrupt Rating AC: 18 kA
Volts AC: 480
Type: Breaker; Molded Case
Interrupt Rating AC: 18 kA
Poles: 2
Amps: 15