ETNCL 24EN-LD2-45-UNV-L835-CD1-U EN

Item #: 1527958

Cat #: 24EN-LD2-45-UNV-L835-CD1-U

UPC: 080083752225

Call for price
Company wide:
0 in stock
Documents & Guides
MET 24EN-LD2-45-UNV-L835-CD1- U

Overview

MET 24EN-LD2-45-UNV-L835-CD1- U

The Metalux Encounter™ Series redefines ambient lighting by blending contemporary styling with Eaton's proprietary WaveStream™ technology. The result is exceptional performance and superior energy savings – all at an affordable price. The highly efficient LED system with advanced optical design delivers optimal light uniformity, resulting in soft, natural light for superior visual comfort. Encounter is a perfect balance of form and function, making it an ideal choice for commercial interiors. Encounter High Performance (HP) offers the same aesthetically appealing specification grade product with proprietary WaveStream™ technology as Encounter but with even greater performance levels in efficacy and quality of light.

Also known as: 080083752225, 24EN-LD2-45-UNV-L835-CD1-U, COO24ENLD245UNVL8

Specifications

Mounting: Recessed
Wattage: 45
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Light Technology: LED
Wattage: 45
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277