38" Row Bonding Jumper

Item #: 1527935

Cat #: BX-RB38-M1

UPC:

$ 15.72 EA
Company wide:
77 in stock
Documents & Guides
Ironridge BX 38" Row Bonding Jumper. Complete Row-to-Row Bonding In The Array. Supports Frame Thickness 1.2mm to 3.1mm.

Overview

Ironridge BX 38" Row Bonding Jumper. Complete Row-to-Row Bonding In The Array. Supports Frame Thickness 1.2mm to 3.1mm.

IronRidge is a leading manufacturer of solar panel mounting and racking systems, delivering a complete, high-quality lineup for rooftop, ground mount, and top-of-pole applications. Built with durable stainless steel and aluminum, IronRidge solutions are engineered for fast installation and exceptional performance in high wind and heavy snow, backed by 10-year structural and 25-year functional warranties. With versatile XR rails (XR10, XR100, XR1000) and a full suite of clamps, caps, braces, and connectors, IronRidge supports projects of any size and budget across the globe

Also known as: BX-RB38-M1, IRNBXRB38M1

Specifications

Length: 38 in
Color: Silver
Material: Tin Plated Copper
Weight: .050 lbs
Length: 38 in
Material: Tin Plated Copper
Color: Silver
Weight: .050 lbs