20V MAX* XR® Brushless Cordless Pole Saw

Item #: 1527913

Cat #: DCPS620B

UPC: 885911618533

Company wide:
0 in stock
Documents & Guides
20V MAX* XR® Brushless Cordless Pole Saw (Tool Only)

Overview

20V MAX* XR® Brushless Cordless Pole Saw (Tool Only)

Handle all your pruning needs with the 20V MAX* XR Brushless Cordless Pole Saw. It comes equipped with an 8 in. bar and chain and features a high-efficiency brushless motor that delivers up to 96 cuts per charge. The well-balanced, durable pole shaft extends up to 10 ft. for a total reach of 15 ft. It has an auto oiling feature for added convenience and time savings. It also features metal bucking strips for a durable cutting grip and a tree hook allows you to easily remove pruned branches.

Also known as: 885911618533, DCPS620B, DEWDCPS620B

Specifications

Volts DC: 20
Type: Pole Saw
Volts DC: 20
Type: Pole Saw