12WLED/DW/DNL3/930/RND/RD/BK

Item #: 1527780

Cat #: S11631

UPC: 045923116315

Company wide:
0 in stock
12 watt LED Direct Wire Downlight; 3.5 inch; 3000K; 120 Volt; Dimmable; Round; Remote Driver; Black

Overview

12 watt LED Direct Wire Downlight; 3.5 inch; 3000K; 120 Volt; Dimmable; Round; Remote Driver; Black

Satco's S11631 12 watt, 3.5 inch LED, direct wire downlight is an easy to install, low maintenance lighting solution for residential or commercial use. Illuminate your kitchen, living room, or work space with this round downlight that fits into tight and hard to reach spaces. This dimmable, black, LED fixture is rated for 50,000 hours of warm white light.

Also known as: 045923116315, S11631, SATS11631

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 840
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 12
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Lumens: 840
Volts AC: 120
Material: Aluminum
Light Technology: LED