Hook Up Wire, MTW-TEW-AWM, UL 1015/1032/1230, 2 AWG Stranded Copper, Green

Item #: 1527316

Cat #: L702F04

UPC:

Company wide:
0 in stock
Documents & Guides
Hook Up Wire, MTW-TEW-AWM, UL 1015/1032/1230, 2 AWG Stranded Copper, Green, 600/1000 Volt, Rated 105 Deg Celsius

Overview

Hook Up Wire, MTW-TEW-AWM, UL 1015/1032/1230, 2 AWG Stranded Copper, Green, 600/1000 Volt, Rated 105 Deg Celsius

Internal wiring of electrical and electronic equipment and appliances, Internal wiring of panels and meters, point to point wiring.

Also known as: L702F04, OMNL702F04

Specifications

Color: Green
Material: Copper
Gauge: 2 AWG
Volts AC: 600
Color: Green
Gauge: 2 AWG
Material: Copper
Volts AC: 600