Power Defense MC Breaker, 3P, 250A, 25kA/480V

Item #: 1527293

Cat #: PDG33F0250TFAJ

UPC: 786679538555

$ 2350.50 EA
Company wide:
0 in stock
Power Defense Globally Rated, Frame 3, Three Pole, 250A, 25kA/480V, T-M (Fxd-Adj) TU, Std Line Load Term (PDG3X3TA350)

Overview

Power Defense Globally Rated, Frame 3, Three Pole, 250A, 25kA/480V, T-M (Fxd-Adj) TU, Std Line Load Term (PDG3X3TA350)

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arc flash events.

Also known as: 786679538555, PDG33F0250TFAJ, CUTPDG33F0250TFAJ

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 250
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 600