RM 2FT 4K LM 5K CCT CLR BU WIR NUT 2SC

Item #: 1527260

Cat #: RMA22CPLBUNGW2

UPC: 781381350280

$ 1074.03 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RM 2FT 4K LM 5K CCT CLR BU WIR NUT 2SC

Overview

RM 2FT 4K LM 5K CCT CLR BU WIR NUT 2SC
Also known as: 781381350280, RMA22CPLBUNGW2, APPRMA22CPLBUNGW2

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Volts AC Range: 120 - 277
Lumens: 4000
Light Technology: LED