Rigmaster LED Luminaire, 2' 120-277

Item #: 1527259

Cat #: RMA22CPLBUNGW

UPC: 781381336840

$ 965.79 EA
Company wide:
0 in stock
Documents & Guides
Rigmaster LED Luminaire, 2', 120-277, 7600 Lumens, 5000K Color Temperature, Clear Polycarbonate Lens, Gray

Overview

Rigmaster LED Luminaire, 2', 120-277, 7600 Lumens, 5000K Color Temperature, Clear Polycarbonate Lens, Gray
Also known as: 781381336840, RMA22CPLBUNGW, APPRMA22CPLBUNGW

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 7600
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Volts AC Range: 120 - 277
Lumens: 7600
Light Technology: LED