4' Rigmaster Industrial Area Luminaire, 50K

Item #: 1527252

Cat #: IRML42CPLBUNGW

UPC: 781381425896

$ 1077.74 EA
Company wide:
0 in stock
Documents & Guides
4 Ft. Rigmaster Industrial Area Luminaire, 5000K

Overview

4 Ft. Rigmaster Industrial Area Luminaire, 5000K
Also known as: 781381425896, IRML42CPLBUNGW, APPIRML42CPLBUNGW

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in