MLLEDS5 5K C G5BU 1

Item #: 1526934

Cat #: MLLEDS45CG5BU1

UPC: 781381351737

$ 1991.37 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MLLEDS5 5K C G5BU 1

Overview

MLLEDS5 5K C G5BU 1
Also known as: 781381351737, MLLEDS45CG5BU1, APPMLLEDS45CG5BU1

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Stanchion
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED