This product has been discontinued.

LED Wall Sconce, 4000K, Bronze
Item #: 1526783
Cat #: OVWP LED 40K 120PE
UPC: 889804851090
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Wall Sconce, Color Temperature: 4000K, 120V, Photoelectric Cell (Button Type), Color: Dark Bronze
Overview
LED Wall Sconce, Color Temperature: 4000K, 120V, Photoelectric Cell (Button Type), Color: Dark Bronze
The OVWP luminaire is compact and energy efficient, great for replacing up to 70W MH while saving 85% in energy costs. A photocell built into this luminaire makes the OVWP great for Dusk to Dawn operation, in residential single and multifamily applications.
Also known as: 889804851090, OVWP LED 40K 120PE, LITOVWPLED40K120PE
Specifications
| Color: | Dark Bronze |
| Color Temperature: | 4000 (Cool White) |
| Type: | Wall Sconce |
| Color: | Dark Bronze |
| Type: | Wall Sconce |
| Color Temperature: | 4000 (Cool White) |