MLLEDW2/5K/C/J5BU FIXTURE

Item #: 1524434

Cat #: MLLEDW42CJ5BU

UPC: 781381226967

$ 1741.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MLLEDW2/5K/C/J5BU FIXTURE

Overview

MLLEDW2/5K/C/J5BU FIXTURE
Also known as: 781381226967, MLLEDW42CJ5BU, APPMLLEDW42CJ5BU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED