MLLEDR2 5K C D5BU

Item #: 1524394

Cat #: MLLEDR45CD5BU

UPC: 781381225601

$ 1441.71 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MLLEDR2 5K C D5BU

Overview

MLLEDR2 5K C D5BU
Also known as: 781381225601, MLLEDR45CD5BU, APPMLLEDR45CD5BU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Stanchion
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Volts AC Range: 120 - 277
Lumens: 5000
Light Technology: LED