MLLEDC2 5K C D5BU

Item #: 1524379

Cat #: MLLEDC42CD5BU

UPC: 781381217194

$ 1340.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MLLEDC2 5K C D5BU

Overview

MLLEDC2 5K C D5BU
Also known as: 781381217194, MLLEDC42CD5BU, APPMLLEDC42CD5BU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4000
Mounting: Ceiling