APP MLLEDA32CP5BU MLLEDA2,4K

Item #: 1524342

Cat #: MLLEDA32CP5BU

UPC: 781381235235

$ 1076.25 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP MLLEDA32CP5BU MLLEDA2,4K,

Overview

APP MLLEDA32CP5BU MLLEDA2,4K,
Also known as: 781381235235, MLLEDA32CP5BU, APPMLLEDA32CP5BU

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: LED